Threading Insert, NT,

  • Mfr # 3607532
  • Zoro # G3932020
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607532
Zoro #
G3932020
UPC #
4021169736926
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.17mm
Thread Height Difference
2.50mm
Thickness
8.74mm
Fits Chest Size
Deformation Resistant

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Insert Type
NT
ISO Number
NT3L
Insert Shape
Top Notch
Coating Process
PVD
Min. Thread Pitch
2.00mm
Product Family
Top Notch
Thread Direction
Left Hand
Finish - Machining
TiAlN
Threading Location
External, Internal
Cutting Application
Turning
Min. Thread per Inch
6
Manufacturer Grade
TN6010
Number of Cutting Edges
2
Insert Holding Type
Top Clamp
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Included Angle
60 Degrees
Thread Pitch
2.00mm to 5.00mm
Secondary Material Application ISO Code
H, N
ANSI Code
NT3L
Hole Type
No Hole
Insert Style
NT
Max. Thread Pitch
20
Material - Machining
Carbide
Thread Standard
Partial Profile 60 Degrees
Clearance Angle
15 Degrees
Thread Profile Type
Partial
Measurement System
Metric
Features
Deformation Resistant
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, P, S

Description

Threading Insert, NT, External, Internal, Cutting Direction Left Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews