Diamond Turning Insert, Diamond, 3, CPGT, .2, Carbide

  • Mfr # 7021253
  • Zoro # G7920650
product price: 
$
32.49
/ea
Sold in multiples of 10 for $324.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Insert Size
32.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021253
Zoro #
G7920650
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT09T301-MM4 WSM01
No. of Edges
2
Hardened (H) Compatibility
No
Coating
PVD
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
ANSI Number
CPGT3(2.5)1
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Application
Turning
ANSI Code
CPGT3(2.5)0.2-MM4 WSM01
Chip-Breaker Code
MM4
Number of Cutting Edges
2
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Finish - Machining
TiAlN
Clearance Angle
11 Degrees
Manufacturer Grade
WSM01
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
32.50.2
Corner Radius
0.0040 in
Insert Thickness
0.1560"
Nose Radius
0.0040"
Mounting Hole Dia.
0.173"
Depth of Cut
0.10 to 3.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN, ANSI Code CPGT3(2.5)0.2-MM4 WSM01, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews