Shop WIDIA

Indexable Drilling Insert, 070306, Carbide

  • Mfr # 5542646
  • Zoro # G3819810

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Size
070306
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Coating
Al2 O3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542646
Zoro #
G3819810
UPC #
4050839915576
Country of Origin
Mexico
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Coating
Al2 O3
Inscribed Circle
0.2630 in
Mounting Style
Torx Screw
Insert Style
TCF
Application
Drilling
Insert Application
Drilling
Shape
Triangle
Material
Carbide
ISO Number
TCF070306CPV34
No. of Edges
4
Insert Shape
V34
Relief Angle
11 Degrees
Finish - Machining
Al2O3
Number of Cutting Edges
4
Manufacturer Grade
WU25CH
Secondary Material Application ISO Code
M
ANSI Code
TCF070306CPV34
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Peripheral Insert Style
Periphery
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Finish
Al2 O3
Measurement System
Metric

Dimensions

Insert Size
070306
Insert Thickness
0.1100"
Dimension Type
Inch
Width
7.1000mm
Thickness
2.80mm
Seat Size
C
Corner Radius
0.60mm
Hole Dia.
2.60mm
Cutting Edge Length
7.10mm

Description

Indexable Drilling Insert, Seat Size C, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF070306CPV34, Coating Process CVD, Corner Radius 0.60mm, Hole Dia. 2.60mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.