SR4D4060
- Mfr # 7-1415055-1
- Zoro # G401034571
product price:Â
$
24.99
/ea
Sold in multiples of 4 for
$99.96
Key Features
Item - Relay
Force-Guided Power Relay
Number of Poles
4
Contact Material
AgSnO2
Features
Force Guided Contacts
Contact Form - Relay
2 Form A (NO) + 2 Form B (NC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-1415055-1
- Zoro #
- G401034571
- UPC #
- -
- Country of Origin
- Mexico
- Item - Relay
- Force-Guided Power Relay
- Number of Poles
- 4
- Contact Material
- AgSnO2
- Features
- Force Guided Contacts
- Contact Form - Relay
- 2 Form A (NO) + 2 Form B (NC)
- Coil Volts
- 60V DC
- Power Consumption - Relay
- 800 mW
- Contact Limiting Making Current
- 8A
- Switching Voltage
- 400 VAC
- Contact Rating
- 0.333333333333333A
- Contact Limiting Short-Time Current
- 8A
- Coil Resistance
- 4500 Ω
- Insulation Clearance
- .394 in
- Dielectric Voltage
- 2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
- Mounting Type
- Printed Circuit Board
- Terminal Type
- PCB-THT
- Contact Limiting Breaking Current
- 8A
- Switching Current
- 10mA @ 5V
- Contact Voltage Rating
- 250 VAC
- Insulation Creepage
- .394 in
- Coil Type
- Monostable, DC
- Protection Category
- RTIII
- Contact Limiting Continuous Current
- 8A
- Operating Temp. Range
- -25 Degrees to 70 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.