Shop ATC DIVERSIFIED ELECTRONICS

Solid State Relay

  • Mfr # PBE230ASE
  • Zoro # G624301603

product price: 
$
1,399.99
/ea
Free Shipping & Returns

Key Features

Body Height
4 in
Standards
cULus EQ 496Y, UL E55826
Overall Depth
3 in
Maximum Switching Voltage
240V AC
Contact Rating (AC)
10 A @ 240V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBE230ASE
Zoro #
G624301603
UPC #
-
Country of Origin
United States

Dimensions

Body Height
4 in
Overall Depth
3 in
Body Width
4 in
Body Depth
3 in
Fits Chest Size
Delta Connected Wiring

Details

Item
Phase Monitoring Relay
Standards
cULus EQ 496Y, UL E55826
Maximum Switching Voltage
240V AC
Contact Rating (AC)
10 A @ 240V
Maximum Switching Capacity
278 VA
Monitored Parameters
Overvoltage, Phase Sequence, Undervoltage
Number of Pins
12
Maximum Operating Temperature
104 Degrees F
Series
PBE Series
Mounting Style
Surface
Current Rating
10 A
Phase Reversal Time Delay
200.0 ms
Contact Form
DPDT
Minimum Operating Temperature
32 Degrees F
Frequency
50/60 Hz
Maximum Switching Current
10 A
Input Voltage
275V AC
Undervoltage
185 to 240V
Weight
0.88 lb
Base Shape
Square
Features
Delta Connected Wiring
Housing Material
Lexan

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Input Voltage 275V AC, Monitored Parameters Overvoltage, Phase Sequence, Undervoltage, Number of Pins 12, Restart Auto, Mounting Style Surface, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Features Delta Connected Wiring, Frequency 50/60 Hz, Housing Material Lexan, Maximum Operating Temperature 104 Degrees F, Maximum Switching Capacity 278 VA, Maximum Switching Current 10 A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.