Phase Monitor Relay

  • Mfr # SLC230ALE
  • Zoro # G024302101
product price: 
$
475.99
/ea
Free Shipping & Returns

Key Features

Body Height
4 in
Power Consumption
3 VA
Contact Form
DPDT
Maximum Operating Temperature
131 Degrees F
Maximum Switching Capacity
345 VA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLC230ALE
Zoro #
G024302101
UPC #
-
Country of Origin
United States

Dimensions

Body Height
4 in
Body Width
4 in
Overall Depth
3 in
Body Depth
3 in
Fits Chest Size
Adjustable Phase Unbalance Percentage

Details

Item
Phase Monitoring Relay
Power Consumption
3 VA
Contact Form
DPDT
Maximum Operating Temperature
131 Degrees F
Maximum Switching Capacity
345 VA
Phase Loss Time Delay
0.7 sec
Phase Unbalance
2 to 10%
Input Voltage
208/240V AC
Number of Pins
12
Features
Adjustable Phase Unbalance Percentage
Monitored Parameters
Phase Loss, Phase Reversal, Undervoltage
Maximum Switching Voltage
240V AC
Contact Rating (AC)
3 A @ 600V, 5 A @ 240V
Base Shape
Square
Phase Unbalance Time Delay
0.08 sec
Minimum Operating Temperature
32 Degrees F
Mounting Style
Surface
Current Rating
3 A
Maximum Switching Current
5 A
Series
SLC Series
Restart Time Delay
0.7 sec
Weight
0.78 lb
Undervoltage
No
Frequency
50/60 Hz

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 600V, 5 A @ 240V, Current Rating 3 A, Input Voltage 208/240V AC, Monitored Parameters Phase Loss, Phase Reversal, Undervoltage, Number of Pins 12, Restart Auto, Restart Time Delay 0.7 sec, Mounting Style Surface, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Features Adjustable Phase Unbalance Percentage, Frequency 50/60 Hz, Maximum Operating Temperature 131 Degrees F, Maximum Switching Capacity 345 VA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews