Shop RAPIDAIR
See all product information
Create Account
Strt, Brass, Comp.3/4", Comp.3/4"
- Mfr # M8022
- Zoro # G403548809
product price:Â
$
28.39
/ea
Key Features
Compatible Tube Material
HDPE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
200 psi
Fitting Side B Tube Outer Diameter
49/50 in
Compatible Tube Hardness
50 D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M8022
- Zoro #
- G403548809
- UPC #
- 094084802209
- Country of Origin
- China
Dimensions
- Fitting Side B Tube Outer Diameter
- 49/50 in
- Compatible Tube Wall Thickness
- 0.09 in
- Fitting Side A Tube Outer Diameter
- 49/50 in
- Overall Length
- 2 5/32 in
- Fitting Side 1 Tube Outer Diameter
- 31/32 in
- Fitting Side 2 Tube Outer Diameter
- 31/32 in
- Wire Rope Length
- 2 5/32 in
- Length
- 2 5/32 in
Description
Compression Fitting Coupling, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 49/50 in, Fitting Side B Tube Outer Diameter 49/50 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight Connector, System of Measurement Imperial, Standards ASTM F1974, Color Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.