Shop REGENCY
See all product information
Create Account
Universal Mounting Brackets
- Mfr # MDTDB01
- Zoro # G405740669
product price:Â
$
17.75
/ea
Key Features
Height
2.5
Depth
1.25
Width
1.75
Material
Metal
Weight
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDTDB01
- Zoro #
- G405740669
- UPC #
- 843532078983
- Country of Origin
- United States
- Material
- Metal
- Item
- Privacy Dividers
- Weight
- 0.5
- Features
- Mounting brackets attach directly to any desk, training table top or virtually any other wood surface. Privacy dividers keep teams focused without isolation. Small screws ensure the panel fits tightly with no wiggle. .
Dimensions
- Height
- 2.5
- Depth
- 1.25
- Width
- 1.75
Description
Privacy dividers keep teams focused without isolation. These mounting brackets mount directly to any desk, training table or virtually any other wood surface. Small screws ensure the panel fits tightly with no wiggle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.