Fusion Peninsula Top Post Leg- Black
- Mfr # MKPL2629BK
- Zoro # G405740782
product price:Â
$
63.15
/ea
Key Features
Color
Black
Height
6
Width
28
Material
Metal
Length
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKPL2629BK
- Zoro #
- G405740782
- UPC #
- 843532023471
- Country of Origin
- China
Dimensions
- Height
- 6
- Width
- 28
- Length
- 6
Details
- Color
- Black
- Material
- Metal
- Item
- Fusion Desk Legs
- Features
Description
The Fusion Peninsula Top Post Leg is part of a complete workstation. It is used to support Peninsula shaped tabletops when creating a P-Top L-Desk or U-Desk. In addition to an adjustable leveling glide, this leg is also height adjustable. It can be moved from 22 to 28-inches in height for convenience. The leg is constructed of a sturdy metal with a stylish black finish to match any decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.