Router Base, Offset Base, Palm Grip Handle
- Mfr # 48-10-5602
- Zoro # G4076767
product price:Â
$
130.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
6 in
Diameter
6 in
Height
4 7/16 in
Length
6 in
Width
5 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-10-5602
- Zoro #
- G4076767
- UPC #
- 045242545346
- Country of Origin
- China
Dimensions
- Size
- 6 in
- Diameter
- 6 in
- Height
- 4 7/16 in
- Length
- 6 in
- Width
- 5 7/16 in
- Base Diameter
- 6 in
- Base Depth
- 6 in
- Base Width
- 5 3/8 in
Details
- Item
- Router Base
- Features
- Compact Design
- Includes
- Adjustment Wrench, Drive Bit
- Material
- Aluminum
- Number of Pieces
- 3
- For Use With
- M18 FUEL Compact Router
- Product Type
- Router Base
- Handle Type
- Palm Grip
- Base Type
- Offset
- Compatible Manufacturer Model Number
- 2723-20
- Shell Material
- Aluminum
Description
Router Base, Base Type Offset, Compatible Manufacturer Model Number 2723-20, Handle Type Palm Grip, Includes Adjustment Wrench, Drive Bit, Base Depth 6 in, Base Diameter 6 in, Base Width 5 3/8 in, Material Aluminum, Number of Pieces 3, Product Type Router Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.