Mortise and Tenon Jig, Adjustable for Compound Angles, Includes Guide Bush, MT/JIG
- Mfr # U*MT/JIG
- Zoro # G423924775
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x Mortise & Tenon Jig
Application
Cutting mortise and tenon joints
Width
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*MT/JIG
- Zoro #
- G423924775
- UPC #
- -
- Country of Origin
- United Kingdom
- Includes
- 1 x Mortise & Tenon Jig
- Application
- Cutting mortise and tenon joints
- Item
- Mortise & Tenon Jig USA
Dimensions
- Width
- 3 1/2 in
Description
The Trend Mortise and Tenon Jig is an essential tool for woodworkers seeking precision and versatility in joint construction. Designed for cutting perfect mortise and tenon joints, this jig is ideal for creating furniture pieces such as cabinets, chairs, and tables. With a single setup, you can efficiently cut both mortise and tenon components, ensuring a seamless fit. The jig features a fully adjustable design that accommodates compound angle joints, allowing for angles ranging from -10 Deg to 45 Deg. This flexibility is enhanced by reversible templates that produce both round and square end tenons, catering to various project requirements. Capable of handling material thicknesses from 1/2 inch to 1 7/8 inches and widths up to 3 1/2 inches, it is suitable for both large furniture projects and smaller crafts. The included US-style screw-on guide bush is specifically designed for compatibility with US routers, ensuring accurate cuts every time. Additionally, the jig supports precise doweling applications, with an adjustable base that can be modified using the included T-wrench for angled joints. The package comes complete with five brass template guide bushes for tenons, a screw-on template guide bush for mortise, a brass screw-on guide bush for doweling, four clamps, and a setup bar, providing everything you need to get started. With a robust construction, the Trend Mortise and Tenon Jig is a reliable addition to any woodworking toolkit, making it easier than ever to achieve professional-quality joints in your projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.