Hinge Jig, Two Part in Case, Routing Jigs, H/JIG/A
- Mfr # U*H/JIG/A
- Zoro # G523924736
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Includes
1 x Hinge Jig Kit
Width
1 3/8 in
For Use With
Light-duty plunge router with 1/4 in collet
Application
Hinge recess routing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*H/JIG/A
- Zoro #
- G523924736
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Length
- 5 in
- Width
- 1 3/8 in
Details
- Item
- Hinge Jig in Case, 2-Part
- Includes
- 1 x Hinge Jig Kit
- For Use With
- Light-duty plunge router with 1/4 in collet
- Application
- Hinge recess routing
Description
The Hinge Jig is an essential tool for anyone looking to achieve precise and efficient hinge recessing in wooden doors and frames. Designed for both on-site and joinery shop use, this portable template set allows for quick setup and minimal marking out, making it a time-saving solution for professionals and DIY enthusiasts alike. With a robust construction, it accommodates a range of door sizes and thicknesses, ensuring versatility in various applications. The jig features four apertures to meet fire door requirements and is compatible with timber-based doors and square butt hinges. Its angled position slots prevent creep, ensuring clean and accurate recesses every time. The Hinge Jig is designed to work seamlessly with a light-duty plunge router equipped with a 1/4 inch collet, and it includes a long reach 15/32 inch diameter TCT router bit and screw-on style guide bushes for added convenience. The included fabric storage case keeps everything organized and portable, making it easy to transport to job sites. Whether you're a professional tradesperson or a home improvement enthusiast, the Hinge Jig is a must-have tool that enhances productivity and delivers excellent results.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.