1/2-Inch Router Collet Extension, Increases Bit Length 2-Inch, CE/127127
- Mfr # U*CE/127127
- Zoro # G923924756
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Length
3-5/16 in
Width
1/2 in
Includes
1 x 1/2 in Router Collet Extension
For Use With
1/2 in shank router bits
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*CE/127127
- Zoro #
- G923924756
- UPC #
- -
- Country of Origin
- Italy
- Item
- 1/2 in Router Collet Extension
- Includes
- 1 x 1/2 in Router Collet Extension
- For Use With
- 1/2 in shank router bits
- Material
- Steel
Dimensions
- Length
- 3-5/16 in
- Width
- 1/2 in
Description
The Trend 1/2-Inch Router Collet Extension is an essential tool for woodworkers seeking to enhance their routing capabilities. This precision-machined collet extension features a robust one-piece steel body, ensuring durability and long-lasting performance. Designed specifically for 1/2-inch shank router bits, it provides an additional 2 inches of spindle length, allowing for greater versatility in various woodworking projects. The multi-split spring steel collet and nut offer a secure grip on your router bits, minimizing slippage and enhancing safety during operation. With a maximum tool diameter of 1-31/32 inches, this collet extension is ideal for use in router tables where limited shank length may be a concern. It operates effectively at speeds up to 18,000 RPM, making it suitable for a wide range of applications. The overall length of the extension is 3 5/16 inches, and it requires 3/4-inch and 7/8-inch spanners for attachment. Whether you're a professional woodworker or a DIY enthusiast, the Trend 1/2-Inch Router Collet Extension is a valuable addition to your toolkit, providing the flexibility and precision needed to achieve outstanding results in your projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.