Shop DAYTON

Variable Frequency Drive, Black/Gray

  • Mfr # 13E640
  • Zoro # G4102725

product price: 
$
664.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Display Type
LED
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E640
Zoro #
G4102725
UPC #
190735117675
Country of Origin
Mexico

Dimensions

Depth
7.25 in
Width
7.55 in
Height
9.8 in
Overall Depth
7 1/4 in
Overall Height
9 3/4 in
Overall Width
7 1/2 in

Details

Output Phase AC
Three
Display Type
LED
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Item
Variable Frequency Drive
Max. HP
3 hp
Max. Output Amps
4.6 A
Dynamic Braking
Injection Braking
Output Voltage
460V AC
Starting Torque
200 %
Control Type
Built-In Keypad
Control Method
Dial
Standards
UL, CSA, CE
Adjustable Acceleration Time
0.3 to 20 sec
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
0 to 120 Hz
Input Voltage
460V AC
Adjustable Deceleration Time
0.3 to 20 sec
Start/Stop Control
Manual
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Use With
3-Phase Inverter Duty or TENV Motor
Key Pad Lockout
None
With Bypass / No Bypass
No Bypass
Accepts Input Control Signal
With Signal Isolator Option
Digital Readout
No
Input Phase AC
Three
Torque @ 1 Hz
100 %
Displays
LED Touch Screen
Maximum Output Power
3 hp
Color
Black/Gray
Maximum Output Current
5.5 A
Enclosure Rating
NEMA 4X
Enclosure Material
Aluminum
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Output Frequency - Maximum
0 Hz
Bypass Design
No Bypass
Output Frequency - Minimum
120 Hz
Output Phase
Three
Output Horsepower
3 hp
Output Current - Maximum
5.5 A
Product Type
Variable Frequency Drive
Line Contactor Design
No Line Contactor
Input Phase
Three
Keypad Lockout
None
NEMA Rating
NEMA 4X

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.5 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews