Shop FUJI ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # PNL040F1/2-46U-B1B3XX
  • Zoro # G3336411

product price: 
$
7,254.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Display Type
LED
For Use With
3-Phase Inverter Duty Motor
Enclosure
Totally Enclosed
Width
16.46 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL040F1/2-46U-B1B3XX
Zoro #
G3336411
UPC #
-
Country of Origin
United States
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Display Type
LED
For Use With
3-Phase Inverter Duty Motor
Enclosure
Totally Enclosed
Output Phase AC
Three
Digital Readout
Yes
Torque @ 1 Hz
2
Max. Output Amps
54 A
Input Voltage
480V AC
Output Voltage
480V AC
Start/Stop Control
Programmable
Accepts Input Control Signal
Remote Contact
Adjustable Deceleration Time
0 to 3,600 sec
Input Phase AC
Three
With Bypass / No Bypass
With Bypass
Displays
LED
Starting Torque
150 %
With Line Contactor / No Line Contactor
With Line Contactor
Standards
UL, CSA, CE
Input Frequency
60 Hz
Item
Variable Frequency Drive
Max. HP
40 hp
Control Type
Remote Keypad
Output Frequency Range
0.1 to 120 Hz
Dynamic Braking
Yes
Key Pad Lockout
Yes
Adjustable Acceleration Time
0 to 3,600 sec
Input Voltage Range
380V-480V AC +10% / -15%
Series
FRENIC EcoPAK
Application
HV AC
Maximum Output Power
40 hp
Output Type
Analog, Digital
Enclosure Rating
NEMA 1
Ethernet Port Included
No
Torque Application
Variable Torque
Maximum Output Current
54 A
Number of Inputs
(7) Digital; (3) Analog
Style
Engineered Panel
Output Voltage Range
0V AC to 460V AC
Color
Gray
Number of Outputs
(5) Digital; (2) Analog
Enclosure Material
Steel
Control Method
Variable Frequency Control
Brake Chopper Included
No
Output Frequency - Minimum
120 Hz
Includes Brake Chopper
No
IP Rating
IP10
NEMA Rating
NEMA 1
Number of Inputs - Digital
7
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
3
Number of Outputs - Digital
5
Bypass Design
With Bypass
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
54 A
Output Horsepower
40 hp
Output Phase
Three
Accepts External Control Inputs
Yes
Product Type
Variable Frequency Drive
Includes Ethernet Port
No
Input Phase
Three
Number of Outputs - Analog
2
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Width
16.46 in
Height
59 in
Depth
16.09 in
Overall Height
59 in
Overall Depth
16 1/8 in
Overall Width
16 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 40 hp, Maximum Output Current 54 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.