Shop INTERMATIC

Electronic Timer, White, Plastic

  • Mfr # FM1D20E-LV-8
  • Zoro # G411248692

product price: 
$
198.62
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor
Body Material
Plastic
Contact Form
SPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM1D20E-LV-8
Zoro #
G411248692
UPC #
078275156869
Country of Origin
China

Dimensions

Overall Depth
2 1/16 in
Overall Width
2 13/16 in
Overall Height
3 13/16 in
Fits Chest Size
LCD Display, Manual Override with Status Indication, Self-Recharging Battery

Details

Item
Electronic Timer
Number of Channels
1
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor
Body Material
Plastic
Contact Form
SPDT
Application
Machinery, HVAC
Number of Poles
1
Backup Device
Battery
Standards
cRUus, RoHS, California Title 20
Features
LCD Display, Manual Override with Status Indication, Self-Recharging Battery
Backup Time
2,500 hr
Body Color
White
Time Setting - Maximum
7 day
Time Setting - Minimum
1 min
Operating Temperature - Maximum
131 Degrees F
Mounting Style
Surface
AC Voltage Rating
24V AC
Horsepower @ 240V - Maximum
1/2 hp
Events Available
20
Astronomic Functionality
No
Series
FM1D20
Horsepower @ 120V - Maximum
1/2 hp
Operating Temperature - Minimum
5 Degrees F
Current Rating - Maximum
15 A
Timer Functions
On/Off Cycle
NEMA Enclosure Rating
No Enclosure
Time Maximum Setting
8 day
DC Voltage Rating
12/24V DC

Description

Electronic Timer, Number of Channels 1, Contact Form SPDT, Number of Poles 1, Backup Device Battery, Backup Time 2,500 hr, Standards cRUus, RoHS, California Title 20

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.