Variable Frequency Drive, Blue

  • Mfr # FRN0035G2S-4GU
  • Zoro # G4144710
product price: 
$
1,701.99
/ea
Free Shipping & Returns

Key Features

Starting Torque
200 %
Enclosure
Open
Max. Output Amps
24.5 A
Standards
C22.2 No. 14, CE EN61800-5-1, cUL UL508C, EN61800-5:2007, RoHS Compliant 2002/96/EC, UL
Width
8.66 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0035G2S-4GU
Zoro #
G4144710
UPC #
-
Country of Origin
Multiple

Dimensions

Width
8.66 in
Depth
7.68 in
Height
10.24 in
Overall Width
8 5/8 in
Overall Depth
7 5/8 in
Overall Height
10 1/4 in

Details

Starting Torque
200 %
Enclosure
Open
Max. Output Amps
24.5 A
Standards
C22.2 No. 14, CE EN61800-5-1, cUL UL508C, EN61800-5:2007, RoHS Compliant 2002/96/EC, UL
Control Type
Built-In Keypad
Displays
LCD Keypad
Input Phase AC
Single, Three
Item
Variable Frequency Drive
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Max. HP
20 hp
Display Type
LED
Input Voltage
480V AC
Start/Stop Control
Automatic, Manual, Programmable
Input Frequency
60/50 Hz
Dynamic Braking
No
Output Voltage
480V AC
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
25 to 500 Hz
Torque @ 1 Hz
50 %
Control Method
Keypad
Key Pad Lockout
None
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Adjustable Acceleration Time
0 to 6,000 sec
Digital Readout
Yes
Adjustable Deceleration Time
0 to 6,000 sec
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Number of Outputs
(2) Analog, (6) Digital
Maximum Output Current
30.5 A
Number of Inputs
(2) Safety, (3) Analog, (9) Digital
Input Type
Analog, Digital
Output Voltage Range
380V AC to 480V AC
Maximum Output Power
20 hp
Series
FRENIC-MEGA
Ethernet Port Included
Yes
Input Voltage Range
380 to 480V AC
Output Type
Analog, Digital
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Color
Blue
Style
Compact/Heat Sink
Application
Precise Motor Control
Brake Chopper Included
No
Line Contactor Design
No Line Contactor
Output Horsepower
20 hp
Includes Brake Chopper
No
Output Phase
Three
Output Frequency - Minimum
500 Hz
Keypad Lockout
None
IP Rating
IP20
Number of Inputs - Analog
3
NEMA Rating
NEMA 1
Includes Ethernet Port
Yes
Number of Inputs - Digital
9
Bypass Design
No Bypass
Input Phase
Single/Three
Output Frequency - Maximum
25 Hz
Number of Outputs - Analog
2
Number of Outputs - Digital
6
Output Current - Maximum
30.5 A
Includes Heat Sink
Yes
Wire Color
Blue

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 30.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews