Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT3433A Close Coupled TEFC Pump Motor 40/3600 RPM 324JP
- Mfr # MGT3433
- Zoro # G523932410
product price:Â
$
7,021.99
/ea
Key Features
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Nameplate RPM
3,565 RPM
No. of Speeds
1
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3433
- Zoro #
- G523932410
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,565 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Frame
- 324JP
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- HP
- 40 hp
Description
Marathon GT3433A close-coupled pump motor, 40 HP three-phase unit with 3565 RPM, 324JP frame and TEFC cast-iron enclosure, rated 230/460V and reversible rotation. Single-speed design with no overload protection, identification PEMS number PEM-MGT3433 (Supplier Stock No PEM-MGT3433).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.