Shop DAYTON

Variable Frequency Drive, Black/Gray

  • Mfr # 13E644
  • Zoro # G4161044

product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Max. Output Amps
3.6 A
Start/Stop Control
Manual
Control Type
Built-In Keypad
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E644
Zoro #
G4161044
UPC #
190735117712
Country of Origin
Mexico

Dimensions

Depth
5.86 in
Width
5.51 in
Height
9.53 in
Overall Width
5 1/2 in
Overall Depth
5 7/8 in
Overall Height
9 1/2 in

Details

Max. Output Amps
3.6 A
Start/Stop Control
Manual
Control Type
Built-In Keypad
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Control Method
Keypad
Input Phase AC
Single
Dynamic Braking
Injection Braking
Torque @ 1 Hz
100 %
Output Phase AC
Three
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure
Totally Enclosed
Item
Variable Frequency Drive
Standards
UL, CSA, CE
Adjustable Acceleration Time
0.1 to 180 sec
Starting Torque
200 %
Digital Readout
Yes
Max. HP
1 hp
Accepts Input Control Signal
With IODA Option
Displays
Digital Display
Key Pad Lockout
None
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Input Voltage
115/230V AC
Adjustable Deceleration Time
0.1 to 180 sec
Output Voltage
230V AC
Display Type
Digital
For Use With
3-Phase Inverter Duty or TENV Motor
Output Frequency Range
0 to 240 Hz
With Bypass / No Bypass
No Bypass
Enclosure Material
Aluminum
Maximum Output Power
1 hp
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Maximum Output Current
3.6 A
Enclosure Rating
NEMA 4X
Color
Black/Gray
Product Type
Variable Frequency Drive
Output Phase
Three
Output Current - Maximum
3.6 A
Output Frequency - Maximum
0 Hz
Bypass Design
No Bypass
Output Horsepower
1 hp
NEMA Rating
NEMA 4X
Input Phase
Single
Keypad Lockout
None
Output Frequency - Minimum
240 Hz
Line Contactor Design
No Line Contactor
Wire Color
Black/Gray

Description

Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 3.6 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.