Shop DAYTON

Variable Frequency Drive, White

  • Mfr # 13E643
  • Zoro # G4087124

product price: 
$
695.99
/ea
Free Shipping & Returns

Key Features

Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Input Phase AC
Three
Standards
UL, CSA, CE
With Line Contactor / No Line Contactor
No Line Contactor
Width
7.55 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E643
Zoro #
G4087124
UPC #
190735117705
Country of Origin
Mexico

Dimensions

Width
7.55 in
Depth
7.25 in
Height
9.8 in
Overall Depth
7 1/4 in
Overall Height
9 3/4 in
Overall Width
7 1/2 in

Details

Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Input Phase AC
Three
Standards
UL, CSA, CE
With Line Contactor / No Line Contactor
No Line Contactor
Max. Output Amps
8.3 A
Max. HP
5 hp
Key Pad Lockout
None
Accepts Input Control Signal
With Signal Isolator Option
Display Type
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Frequency Range
0 to 120 Hz
Digital Readout
No
Torque @ 1 Hz
100 %
Adjustable Deceleration Time
0.3 to 20 sec
Input Voltage
460V AC
Displays
LED Touch Screen
For Use With
3-Phase Inverter Duty or TENV Motor
Item
Variable Frequency Drive
Start/Stop Control
Manual
Output Voltage
460V AC
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.3 to 20 sec
Control Type
Built-In Keypad
Output Phase AC
Three
Dynamic Braking
Injection Braking
Control Method
Dial
Starting Torque
200 %
Maximum Output Power
5 hp
Maximum Output Current
8.3 A
Color
White
Enclosure Rating
NEMA 4X
Enclosure Material
Aluminum
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Keypad Lockout
None
Output Horsepower
5 hp
Input Phase
Three
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
0 Hz
NEMA Rating
NEMA 4X
Output Phase
Three
Output Frequency - Minimum
120 Hz
Output Current - Maximum
8.3 A
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 8.3 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.