Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF25062
- Zoro # G416174071
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Axial Seal
Includes
Seal
Shape
Round
Fleetguard
AF25230, AF26279
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25062
- Zoro #
- G416174071
- UPC #
- 638217022777
- Country of Origin
- France
Dimensions
- Outside Diameter
- 12 29/32 in
- Overall Height
- 24 11/32 in
- Inside Diameter
- 8 9/16 in
- Inside Diameter - Bottom
- 8 9/16 in
Details
- Filter Design
- Axial Seal
- Includes
- Seal
- Item
- Air Filter
- Shape
- Round
- Fleetguard
- AF25230, AF26279
- Fit Type
- Vehicle Specific
- Product Type
- Engine Air Filter
- Compatible Vehicle Type
- Trucks
- Standards
- ISO 5011
- Use Location
- Engine
- Compatible Vehicle Make
- Bomag, Case IH, Challenger, Claas, Demag, Deutz, Deutz-Fahr, Doppstadt, Fendt, Fiatagri, Grove, Holmer, Iveco, John Deere, Komptech, Krone, Liebherr, Man, New Holland, Rostselmash, Schmidt, Wirtgen
- Media Material
- Cellulose
- Compatible Manufacturer Model Number
- 108036,12189925,1457433902,1500298,1534798,16026336,22100911,2991793,4193518,569000731,571830308,5821181,5839AF25062,6296777,7358216,7368216,77367,773670,773671,773672,81083040061,81084016082,85691,869 094 00 03,8690940003,87481,89835747,93212140257,93430703004,93481,986626755,99701499685,A8690940003,AZ61133,E2650593,P780006,W085691
- Compatible with Manufacturer Model Number
- 108036,12189925,1457433902,1500298,1534798,16026336,22100911,2991793,4193518,569000731,571830308,5821181,5839AF25062,6296777,7358216,7368216,77367,773670,773671,773672,81083040061,81084016082,85691,869 094 00 03,8690940003,87481,89835747,93212140257,93430703004,93481,986626755,99701499685,A8690940003,AZ61133,E2650593,P780006,W085691
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 108036,12189925,1457433902,1500298,1534798,16026336,22100911,2991793,4193518,569000731,571830308,5821181,5839AF25062,6296777,7358216,7368216,77367,773670,773671,773672,81083040061,81084016082,85691,869 094 00 03,8690940003,87481,89835747,93212140257,93430703004,93481,986626755,99701499685,A8690940003,AZ61133,E2650593,P780006,W085691
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.