Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF1891
- Zoro # G423525118
product price:Â
$
123.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fleetguard
AF4873
Inside Diameter
2 1/2 in
Outside Diameter
3 29/32 in
Compatible Vehicle Type
Construction Equipment
Overall Height
6 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1891
- Zoro #
- G423525118
- UPC #
- 638217017674
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 2 1/2 in
- Outside Diameter
- 3 29/32 in
- Overall Height
- 6 9/16 in
- Overall Length
- 6 9/16 in
- Wire Rope Length
- 6 9/16 in
- Length
- 6 9/16 in
Details
- Fleetguard
- AF4873
- Compatible Vehicle Type
- Construction Equipment
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Filter Design
- Axial Seal
- Compatible with Manufacturer Model Number
- R40,R40 THRU RC60,R50,R60,R60 THRU R80,R60 THRU R81,R70,R80,RT40 THRU RTC61,RT50,RT505A,RT60,T100D-T150D,T30B-T60B,T30C-TC60C,T35B,T40B,T40C LIFT,T40D-TC60D SA,T45B,T50B,T60,T60B,T60C,T60C-T120C,T60D-TC120D,TC60C,V100-V150,V100F-VC110F,V110B-V155B,V30B,V30C,V30C-VC60C,V40C,V40D THRU VC60D SA,V40D-VC60D,V50B,V60,V60B,V60D,V60D-V80D,V60E-V90E,V70D,VC60C,VC60D SA
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Caterpillar, Towmotor
- Baldwin Interchange
- PA2576
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- R40,R40 THRU RC60,R50,R60,R60 THRU R80,R60 THRU R81,R70,R80,RT40 THRU RTC61,RT50,RT505A,RT60,T100D-T150D,T30B-T60B,T30C-TC60C,T35B,T40B,T40C LIFT,T40D-TC60D SA,T45B,T50B,T60,T60B,T60C,T60C-T120C,T60D-TC120D,TC60C,V100-V150,V100F-VC110F,V110B-V155B,V30B,V30C,V30C-VC60C,V40C,V40D THRU VC60D SA,V40D-VC60D,V50B,V60,V60B,V60D,V60D-V80D,V60E-V90E,V70D,VC60C,VC60D SA
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- R40,R40 THRU RC60,R50,R60,R60 THRU R80,R60 THRU R81,R70,R80,RT40 THRU RTC61,RT50,RT505A,RT60,T100D-T150D,T30B-T60B,T30C-TC60C,T35B,T40B,T40C LIFT,T40D-TC60D SA,T45B,T50B,T60,T60B,T60C,T60C-T120C,T60D-TC120D,TC60C,V100-V150,V100F-VC110F,V110B-V155B,V30B,V30C,V30C-VC60C,V40C,V40D THRU VC60D SA,V40D-VC60D,V50B,V60,V60B,V60D,V60D-V80D,V60E-V90E,V70D,VC60C,VC60D SA
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.