Shop SCHNEIDER ELECTRIC

Programmable receiver, LED light

  • Mfr # ZBRRA
  • Zoro # G4170564

product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
108 mm
Width
36 mm
Features
24-240 V AC/DC input power
For Use With
22 mm Wireless Push Buttons
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBRRA
Zoro #
G4170564
UPC #
785901921417
Country of Origin
Indonesia

Dimensions

Height
108 mm
Width
36 mm
Depth
75 mm
Bandwidth
5-5 MHz
Fits Chest Size
24-240 V AC/DC input power

Details

Item
Programmable Receiver
Material
Plastic
Features
24-240 V AC/DC input power
For Use With
22 mm Wireless Push Buttons
Standards
CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-1
Product Or Component Type
programmable receiver
Surge Withstand
1 kV differential mode IEC 61000-4-5 || 2 kV common mode IEC 61000-4-5
Nominal Output Current
0.3 A 48 V DC EN/IEC 60947-5-1 || 3 A 24 V DC UL 508 || 1.5 A 240 V AC EN/IEC 60947-5-1 || 3 A 120 V AC EN/IEC 60947-5-1 || 3 A 240 V AC UL 508 || 3 A 24 V DC CSA C22.2 No 14 || 3 A 240 V AC CSA C22.2 No 14
Level Or Class
5M00G7W
Product Certifications
C-tick || CCC || CSA || UL || GOST
Operating Position
any position without derating
Shock Resistance
10 gn 16 ms) 6000 shocks IEC 60068-2-27
Vibration Resistance
+/- 7.5 mm 5-14 Hz)IEC 60068-2-6 || 2 gn 8-150 Hz)IEC 60068-2-6
Product Specific Application
interface to actuators
Number Of Channels
1
Device Short Name
ZBRRA
Switching Capacity In Va
1250 VA
Antenna Gain
0 dBi
Control Circuit Frequency
50 to 60 Hz +/- 10 %
Maximum Power Consumption In W
4 W AC/DC
Maximum Switching Voltage
250 V AC/DC
Communication Port Protocol
Zigbee green power 2.4 GHz IEEE 802.15.4
Rated Short-Duration Power Frequency Withstand Voltage
1.5 kV 50 Hz EN/IEC 60947-5-1
Transmission Frequency
2405 MHz
Pollution Degree
2 IEC 60664-1
Electrical Connection
1 conductor cable 0.14-2.5 mm² - AWG 26 to AWG 14 - solid - without cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm² - AWG 26 to AWG 16 - solid - without cable end IEC 60947-1 || 1 conductor cable 0.14-4 mm² - AWG 26 to AWG 12 - flexible - with cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm² - AWG 26 to AWG 16 - flexible - with cable end IEC 60947-1
Overvoltage Category
II IEC 60664-1
Maximum Switching Current
5 mA AC/DC
Marking
CE
[Uimp] Rated Impulse Withstand Voltage
4 kV
Tightening Torque
0.5-1 N.m EN/IEC 60947-1
Mounting Support
35 mm symmetrical DIN rail conforming to EN/IEC 60715 || mounting plate
Output Type
2 relays
Maximum Sensing Distance
100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 40 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
Modulation Technique
O-QPSK
Function Of Module
bi-stable || monostable || stop/start
Response Time
< 30 ms after transmitter clicks
Time Delay Range
0.5 s - 15 to 15 %)
Input Output Isolation
galvanic isolation
Electrical Durability
100000 cycles
Radio Agreement
RSS || SRRC || ANATEL || ARIB T66 || FCC || ICASA
Insulation Resistance
> 500 MOhm 500 V DC NF C 20-030
Mechanical Durability
1000000 cycles
Breaking Capacity
15 W, 750 VA
Status Led
1 LED Green power ON || 2 LEDs Green relay ON || 2 LEDs Green function mode || 1 LED green and yellow reception signal
Ambient Air Temperature For Storage
-40-70°C
Housing Material
self-extinguishing plastic
Relative Humidity
90-90 % -20-55°C, without condensation ETSI EN 300 440-1
Antenna Type
omnidirectional
Utilisation Category
AC-15 : B300 EN/IEC 60947-5-1 || DC-12 EN/IEC 60947-5-1
[Us] Rated Supply Voltage
24 to 240 V AC/DC 50/60 Hz - 10 to 10 %
Short-Circuit Protection
0.4 A fuse fast blow
Electromagnetic Compatibility
immunity for industrial environments EN/IEC 61000-6-2 || conducted and radiated emissionsclass B CISPR 22 || electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 6 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80 to 2000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 3 V/m 80 to 2700 MHz, distance = 20 m) IEC 61000-4-3 || electrical fast transient/burst immunity test 2 kV relay wires) IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV power supply wires) IEC 61000-4-4 || 1.2/50µs shock waves immunity test 1 kV differential mode) IEC 61000-4-5 || 1.2/50µs shock waves immunity test 2 kV common mode) IEC 61000-4-5 || conducted RF disturbances 10 V IEC 61000-4-6 || immunity to microbreaks and voltage drops 10 ms IEC 61000-4-11 || radiated emission ETSI EN 300 440-1 || conducted emission EN 300-489-1 || conducted emission ETSI EN 300 489-3 || radiated emission ETSI EN 300 440-2
Output Contacts
2 C/O
Ip Degree Of Protection
IP20 IEC 60529 casing) || IP20 terminals)
Reset Time
2 ms time delay
Max Power Consumption In W
1 mW
[Ui] Rated Insulation Voltage
250 V IEC 60664-1
Compatible with Series
XB4R, XB5R
Compatible Product Type
Push Buttons, Wireless Push Buttons
Shell Material
Plastic
Compatible Series
XB4R, XB5R

Description

Programmable Receiver, For Use With 22 mm Wireless Push Buttons, Features 24-240 V AC/DC input power

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.