Safety Switches TH 3P 60A 600V 50/60Hz 3Ph Fusible 3Wire NEMA 3R Heavy Duty
- Mfr # TH3362R
- Zoro # G716060296
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
60 A
For Fuse Class
Class H, Class K, Class J, Class R
Environment
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH3362R
- Zoro #
- G716060296
- UPC #
- 78316400910
- Country of Origin
- United States
Details
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3P
- Current Rating
- 60 A
- For Fuse Class
- Class H, Class K, Class J, Class R
- Environment
- Outdoor
- Enclosure Type
- NEMA 3R
- Voltage
- 600 V
Description
480/600 VAC, 125/250 VDC, 60 A, 3-Pole, 3-Wire, NEMA 3R, Class H/K/J/R, Fusible, Heavy Duty, Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.