Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV212WU30N4
  • Zoro # G4177801

product price: 
$
986.99
/ea
Free Shipping & Returns

Key Features

Max. Output Amps
7.2 A
Key Pad Lockout
Yes
With Bypass / No Bypass
No Bypass
Standards
UL, NOM 117, C-Tick, CSA
Output Voltage
323-528V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV212WU30N4
Zoro #
G4177801
UPC #
785901967064
Country of Origin
Indonesia
Max. Output Amps
7.2 A
Key Pad Lockout
Yes
With Bypass / No Bypass
No Bypass
Standards
UL, NOM 117, C-Tick, CSA
Output Voltage
323-528V AC
Control Method
Keypad or Logic Input
Adjustable Acceleration Time
0.01 to 3,200 sec
Enclosure
Totally Enclosed
For Use With
3-Phase Inverter Duty Motor
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
Torque @ 1 Hz
110 %
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.01 to 3,200 sec
Max. HP
4 hp
Input Voltage
380-480V AC
Display Type
LCD, LED
Dynamic Braking
No
Digital Readout
Hertz, Motor Current, KW, Motor Voltage
Control Type
Built-In Keypad
Output Frequency Range
0.5 to 200 Hz
Input Phase AC
Three
Start/Stop Control
Programmable
Displays
LED, Optional Remote Mount LCD
Output Phase AC
Three
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Starting Torque
120 %
Accepts Input Control Signal
Yes
Input Frequency
60/50 Hz
Output Type
Analog
Number of Outputs
(1) Analog; (2) Discrete
Output Voltage Range
323V AC to 528V AC
Maximum Output Power
4 hp
Input Type
Analog, Digital
Color
Black
Brake Chopper Included
Yes
Application
Pumps and Fans in HV AC
Maximum Output Current
7.2 A
Number of Inputs
2
Torque Application
Constant Torque, Variable Torque
Series
ATV212
Enclosure Rating
NEMA 12
Input Voltage Range
380 to 480V AC
Style
Heat Sink
Ethernet Port Included
No
Output Frequency - Maximum
0.5 Hz
Input Phase
Three
Includes Heat Sink
Yes
IP Rating
IP55
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Output Phase
Three
Keypad Lockout
Yes
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
200 Hz
Output Current - Maximum
7.2 A
NEMA Rating
NEMA 12
Bypass Design
No Bypass
Number of Outputs - Analog
1
Output Horsepower
4 hp
Includes Ethernet Port
No
Wire Color
Black
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Dimensions

Depth
8.19 in
Width
9.06 in
Height
13.39 in
Overall Width
9 1/8 in
Overall Depth
8 1/4 in
Overall Height
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 380-480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 4 hp, Maximum Output Current 7.2 A, Output Voltage 323-528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.