Plug, Compression, PFA, LQ3
- Mfr # LQ3-4P13-1
- Zoro # G422441099
product price:Â
$
13.99
/ea
Key Features
Operating Temperature - Maximum
200 Degrees C
Operating Temperature - Minimum
0 Degrees C
Standards
RoHS_6, RoHS_10
Series
LQ3
Operating Pressure - Maximum
1 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LQ3-4P13-1
- Zoro #
- G422441099
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fitting Thread Size
- 1/2 x 3/8
Details
- Operating Temperature - Maximum
- 200 Degrees C
- Operating Temperature - Minimum
- 0 Degrees C
- Standards
- RoHS_6, RoHS_10
- Series
- LQ3
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- PFA
- Fitting Shape
- Blanking Plug
- Fitting Connection Type
- Compression
- Item
- Plug
Description
Plug, Fitting Connection Type Compression, Fitting Material PFA, Fitting Thread Size 1/2 x 3/8, Series LQ3, Standards RoHS_6, RoHS_10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.