Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H5B-MN
- Zoro # G822441200
product price:Â
$
55.35
/ea
Key Features
Series
LQ3
Fitting Shape
Straight
Operating Temperature - Maximum
150 Degrees C
Compatible Tube Material
PFA
Connector Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H5B-MN
- Zoro #
- G822441200
- UPC #
- -
- Country of Origin
- Japan
- Series
- LQ3
- Fitting Shape
- Straight
- Operating Temperature - Maximum
- 150 Degrees C
- Compatible Tube Material
- PFA
- Connector Type
- Adapter
- Fitting Side 1 Connection Type
- NPT
- System of Measurement
- Imperial
- Application
- Tubing Systems
- Standards
- RoHS_6, RoHS_10
- Fitting Side 2 Connection Type
- Compression
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- PFA
- Item
- High Purity Fitting
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Overall Length
- 76 in
- Hex Size
- 32 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Pipe Size
- 1/2 in
- Thread Size 1
- 1/2 in
- Wire Rope Length
- 76 in
- Length
- 76 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 76 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.