High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H3B-MN
- Zoro # G322441090
product price:Â
$
27.99
/ea
Key Features
Fitting Material
PFA
Fitting Side 2 Connection Type
Compression
Standards
RoHS_6, RoHS_10
Fitting Shape
Straight
Thread Size 1
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H3B-MN
- Zoro #
- G322441090
- UPC #
- -
- Country of Origin
- Japan
- Fitting Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Standards
- RoHS_6, RoHS_10
- Fitting Shape
- Straight
- Item
- High Purity Fitting
- Application
- Tubing Systems
- System of Measurement
- Imperial
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 1 Connection Type
- NPT
- Connector Type
- Adapter
- Series
- LQ3
- Operating Temperature - Minimum
- 0 Degrees C
- Compatible Tube Material
- PFA
- Operating Pressure - Maximum
- 1 MPa
Dimensions
- Thread Size 1
- 1/4 in
- Fitting Side 1 Pipe Size
- 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Overall Length
- 55 in
- Hex Size
- 21 in
- Wire Rope Length
- 55 in
- Length
- 55 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 55 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.