Shop ILC
See all product information
Create Account
DYSON V12 DETECT SLIM BATTERY
- Mfr # V12 DETECT SLIM BATTERY
- Zoro # G422917648
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Vacuum Capacity
2.5 Ah
Type
Li-ion
Voltage
25.2V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V12 DETECT SLIM BATTERY
- Zoro #
- G422917648
- UPC #
- -
- Country of Origin
- China
- Color
- Grey
- Vacuum Capacity
- 2.5 Ah
- Type
- Li-ion
- Item
- Battery
- Voltage
- 25.2V
Description
This battery is a direct replacement for the Dyson V12 Detect Slim, delivering reliable, high‐capacity power to restore full suction performance and runtime. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday cleaning use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.