Floor Scrubber, 24V DC, 0.39 hp, 3.9 gal

  • Mfr # CS16
  • Zoro # G824146806
product price: 
$
6,350.99
/ea
Free Shipping & Returns

Key Features

Machine Type
Walk-Behind
Overall Length
37 3/8 in
Drive Type
Pad Assisted
Style
Walk Behind
Deck Style
Disk
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS16
Zoro #
G824146806
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
37 3/8 in
Pad/Brush Size
14 in
Machine Size
14 in
Overall Width
17 3/4 in
Wire Rope Length
37 3/8 in
Length
37 3/8 in
Fits Chest Size
Adjustable Handle, ECO Mode, Low-Profile Design

Details

Item
Floor Scrubber
Machine Type
Walk-Behind
Drive Type
Pad Assisted
Style
Walk Behind
Deck Style
Disk
Cleaning Path
13 3/4 in
Recovery Tank Capacity
4.4 gal
Series
CS16
Features
Adjustable Handle, ECO Mode, Low-Profile Design
Solution Tank Capacity
3.9 gal
Max. Productivity Area
13,993 sq ft
Voltage
24V DC
Power Source
Battery
Sound Level
68 dBA
Battery Chemistry
Li-Ion
Brush Pressure - Maximum
55 lb
Battery Run Time
70 min
Brush Pressure Type
Fixed
Pad Assisted
Yes
Vacuum Motor
0.39 hp
Brush Speed - Maximum
140 RPM
Battery Charger Type
Onboard Battery Charger
Product Type
Floor Scrubber
Power Source - TS Only
Battery
Power Source - old
Battery
Container Type
Walk Behind

Description

Floor Scrubber, Recovery Tank Capacity 4.4 gal, Deck Style Disk, Brush Speed - Maximum 140 RPM, Battery Chemistry Li-Ion, Power Source Battery, Cleaning Path 13 3/4 in, Style Walk Behind, Solution Tank Capacity 3.9 gal, Product Type Floor Scrubber, Battery Run Time 70 min, Brush Pressure - Maximum 55 lb, Cord Length Not Applicable, Features Adjustable Handle, ECO Mode, Low-Profile Design

Restrictions

Hazardous material

Ratings & reviews