Limit Switch

  • Mfr # LS-S20A-S
  • Zoro # G423355777
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Arm Width
0.23 in
Standards
RoHS, UL Listed
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
IP Rating
IP66, IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S20A-S
Zoro #
G423355777
UPC #
786685392554
Country of Origin
Germany

Dimensions

Arm Width
0.23 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
4.06 mm
Actuator Length
4.96 in
Overall Width
1.32 in
Overall Depth
1.22 in
Overall Height
4.96 in

Details

Item
Limit Switch
Standards
RoHS, UL Listed
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
IP Rating
IP66, IP67
Body Configuration
Non Plug-In
Mounting Style
Surface
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
22 mm
Directional Movement
Omnidirectional
Series
LS-Titan
Mounting Hole Vertical Center to Center Distance
43 mm
Contact Action
Slow-Action
Boot Sealed Actuator
No Boot Included
DC Contact Rating
3 A @ 24 V
NEMA Enclosure Rating
3, 3S, 4X, 6P
Lamp Type
No Lamp Module Included
Contact Form
2NO
Operating Torque - Maximum
1.77 in-lb
Actuator Style
Spring Rod Wobble
Operating Force - Maximum
8 N
Operating Force - Minimum
1 N
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Includes Actuator
Actuator Included
Action
Momentary/Momentary
Plunger Adjustability
Fixed
AC Contact Rating
6 A @ 240 V

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews