Limit Switch

  • Mfr # LS-S20A-LS
  • Zoro # G823357616
product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw Terminal
Standards
RoHS, UL Listed
IP Rating
IP66, IP67
Roller Width
0.2 in
Arm Width
0.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S20A-LS
Zoro #
G823357616
UPC #
786685392653
Country of Origin
Germany

Dimensions

Roller Width
0.2 in
Arm Width
0.2 in
Actuator Length
1.44 in
Roller Diameter
0.51 in
Arm Depth
1.44 in
Mounting Hole Diameter
4.06 mm
Overall Depth
1.22 in
Arm Length - Maximum
1.44 in
Overall Height
3.61 in
Arm Length - Minimum
1.18 in
Manufacturer Warranty Length
1 yr
Overall Width
1.32 in

Details

Electrical Connection
Screw Terminal
Standards
RoHS, UL Listed
IP Rating
IP66, IP67
Body Material
Thermoplastic
Roller Material
Nylon
Item
Limit Switch
Mounting Hole Vertical Center to Center Distance
43 mm
Mounting Hole Horizontal Center to Center Distance
22 mm
AC Contact Rating
6 A @ 240 V
NEMA Enclosure Rating
3, 3S, 4X, 6P
Lamp Type
No Lamp Module Included
Body Configuration
Non Plug-In
Operating Force - Minimum
1 N
Operating Temperature - Maximum
158 Degrees F
Operating Torque - Maximum
1.77 in-lb
Series
LS-Titan
Mounting Style
Surface
Actuator Style
Hinged Roller-Plunger
Roller Position
Top
Action
Momentary/Momentary
Operating Temperature - Minimum
-13 Degrees F
Contact Action
Slow-Action
Directional Movement
Linear
Plunger Adjustability
Fixed
Arm Adjustability
Fixed
Number of Mounting Holes
2
Roller Adjustability
Fixed
Includes Actuator
Actuator Included
Contact Form
2NO
Operating Force - Maximum
8 N
Boot Sealed Actuator
No Boot Included
DC Contact Rating
3 A @ 24 V

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews