Shop EATON

Limit Switch

  • Mfr # LSM-XRRM
  • Zoro # G423355845

product price: 
$
84.59
/ea

Key Features

Series
LSM
Action
Momentary
Actuator Length
8.26 in
Arm Adjustability
Adjustable
Directional Movement
CCW/CW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSM-XRRM
Zoro #
G423355845
UPC #
786685392431
Country of Origin
Germany

Dimensions

Actuator Length
8.26 in
Overall Depth
0.94 in
Arm Length - Minimum
3 in
Overall Height
5.91 in
Overall Width
1.81 in
Arm Length - Maximum
8.26 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts

Details

Series
LSM
Action
Momentary
Arm Adjustability
Adjustable
Directional Movement
CCW/CW
Features
Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts
IP Rating
IP66, IP67
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Compatible with Series
LS-Titan
Compatible with Brand
Eaton
Operating Temperature - Maximum
158 Degrees F
Roller Position
Side
Operating Temperature - Minimum
-13 Degrees F
Includes Actuator
Actuator Included
Operating Force
8 N
Actuator Style
Rod-Lever Arm
Standards
DIN IEC, RoHS Compliant, UL Listed
Arm Material
Metal
Item
Limit Switch Head
Compatible Manufacturer Part Number
LSM-02-RRM, LSM-11S-RRM, LSM-20A-RRM
Operating Torque
8.88 in-lb
Compatible with Manufacturer Model Number
LSM-02-RRM, LSM-11S-RRM, LSM-20A-RRM
Compatible Manufacturer Model Number
LSM-02-RRM, LSM-11S-RRM, LSM-20A-RRM
Compatible Series
LS-Titan

Description

Limit Switch Head, Actuator Style Rod-Lever Arm, Actuator Location Side, Actuator Length 8.26 in, Operating Force 8 N, IP Rating IP66, IP67, Standards DIN IEC, RoHS Compliant, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.