Shop EATON

Limit Switch

  • Mfr # E47BLS14
  • Zoro # G423355852

product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Roller Material
Metal
IP Rating
IP23
Electrical Connection
Screw Terminal
Actuator Style
Spring Rod Wobble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E47BLS14
Zoro #
G423355852
UPC #
782113534510
Country of Origin
Taiwan, Province of China
Item
Limit Switch
Body Material
Aluminum
Roller Material
Metal
IP Rating
IP23
Electrical Connection
Screw Terminal
Actuator Style
Spring Rod Wobble
AC Contact Rating
15 A @ 250 V
DC Contact Rating
6 A @ 30 V DC
Plunger Adjustability
Fixed
Boot Sealed Actuator
Boot Included
Number of Mounting Holes
2
Body Configuration
Non Plug-In
Series
E47
NEMA Enclosure Rating
1
Contact Action
Snap-Action
Mounting Style
Surface
Operating Force - Minimum
0.25 N
Lamp Type
No Lamp Module Included
Includes Actuator
Actuator Included
Mounting Hole Horizontal Center to Center Distance
1 in
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
176 Degrees F
Action
Momentary
Switch Structure
SPDT
Directional Movement
Linear
Contact Form
1NO/1NC
Operating Force - Maximum
0.59 N

Dimensions

Overall Width
1 in
Manufacturer Warranty Length
1 yr
Actuator Length
0.85 in
Overall Depth
3.39 in
Mounting Hole Diameter
4.32 mm
Overall Height
6.94 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP23

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.