Limit Switch

  • Mfr # LSM-20A-LA
  • Zoro # G923361209
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Arm Width
0.2 in
IP Rating
IP66, IP67
Body Material
Metal
Standards
RoHS, UL Listed
Roller Width
0.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSM-20A-LA
Zoro #
G923361209
UPC #
786685392226
Country of Origin
Germany
IP Rating
IP66, IP67
Body Material
Metal
Standards
RoHS, UL Listed
Item
Limit Switch
Electrical Connection
Cage Clamp
Roller Material
Nylon
Actuator Style
Hinged Roller-Plunger
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Temperature - Maximum
158 Degrees F
Operating Force - Maximum
8 N
DC Contact Rating
3 A @ 24 V
Operating Torque - Maximum
1.77 in-lb
Number of Mounting Holes
2
Contact Form
2NO
NEMA Enclosure Rating
3, 3S, 4X, 6P
Mounting Style
Surface
Arm Adjustability
Fixed
Includes Actuator
Actuator Included
Plunger Adjustability
Fixed
Roller Position
Top
AC Contact Rating
6 A @ 240 V
Body Configuration
Non Plug-In
Lamp Type
No Lamp Module Included
Contact Action
Slow-Action
Action
Momentary/Momentary
Boot Sealed Actuator
No Boot Included
Roller Adjustability
Fixed
Mounting Hole Horizontal Center to Center Distance
22 mm
Directional Movement
Linear
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Minimum
1 N
Series
LS-Titan

Dimensions

Arm Width
0.2 in
Roller Width
0.2 in
Roller Diameter
0.51 in
Actuator Length
1.68 in
Arm Depth
1.94 in
Overall Height
3.86 in
Mounting Hole Diameter
4.06 mm
Arm Length - Minimum
1.43 in
Arm Length - Maximum
1.94 in
Manufacturer Warranty Length
1 yr
Overall Width
1.32 in
Overall Depth
1.92 in

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews