Limit Switch

  • Mfr # LSM-02-P
  • Zoro # G123355848
product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Cage Clamp
Body Material
Metal
Standards
RoHS, UL Listed
Roller Width
0.1 in
Arm Width
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSM-02-P
Zoro #
G123355848
UPC #
786685392370
Country of Origin
Germany
Electrical Connection
Cage Clamp
Body Material
Metal
Standards
RoHS, UL Listed
Roller Material
Nylon
Item
Limit Switch
IP Rating
IP66, IP67
Body Configuration
Non Plug-In
DC Contact Rating
3 A @ 24 V
Operating Force - Maximum
8 N
Series
LS-Titan
Contact Action
Slow-Action
Roller Adjustability
Fixed
Operating Temperature - Maximum
158 Degrees F
Mounting Style
Surface
Number of Mounting Holes
2
Includes Actuator
Actuator Included
Mounting Hole Horizontal Center to Center Distance
22 mm
Roller Position
Top
AC Contact Rating
6 A @ 240 V
NEMA Enclosure Rating
3, 3S, 4X, 6P
Contact Form
2NC
Action
Momentary/Momentary
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Minimum
1 N
Plunger Adjustability
Fixed
Actuator Style
Roller-Plunger
Lamp Type
No Lamp Module Included
Mounting Hole Vertical Center to Center Distance
43 mm
Boot Sealed Actuator
No Boot Included
Operating Torque - Maximum
1.77 in-lb

Dimensions

Roller Width
0.1 in
Arm Width
0.1 in
Overall Height
1.5 in
Actuator Length
1.04 in
Overall Depth
1.22 in
Overall Width
1.32 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
4.06 mm
Roller Diameter
0.35 in

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews