Shop EATON

Limit Switch

  • Mfr # LS-S20A-RR
  • Zoro # G423356057

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw Terminal
Arm Width
0.23 in
Standards
RoHS, UL Listed
IP Rating
IP66, IP67
Body Material
Thermoplastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S20A-RR
Zoro #
G423356057
UPC #
786685392578
Country of Origin
Germany

Dimensions

Arm Width
0.23 in
Arm Length - Minimum
3 in
Actuator Length
6 in
Mounting Hole Diameter
4.06 mm
Arm Length - Maximum
6 in
Manufacturer Warranty Length
1 yr
Overall Height
8.08 in
Overall Depth
1.22 in
Overall Width
1.81 in

Details

Electrical Connection
Screw Terminal
Item
Limit Switch
Standards
RoHS, UL Listed
IP Rating
IP66, IP67
Body Material
Thermoplastic
Mounting Style
Surface
AC Contact Rating
6 A @ 240 V
Directional Movement
CCW/CW
Action
Momentary/Momentary
Arm Adjustability
Adjustable
Number of Mounting Holes
2
Operating Force - Maximum
8 N
Actuator Style
Rod-Lever Arm
Boot Sealed Actuator
No Boot Included
Operating Force - Minimum
1 N
Body Configuration
Non Plug-In
Operating Temperature - Minimum
-13 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm
Lamp Type
No Lamp Module Included
Contact Action
Slow-Action
NEMA Enclosure Rating
3, 3S, 4X, 6P
Includes Actuator
Actuator Included
Operating Torque - Maximum
1.77 in-lb
Contact Form
2NO
Series
LS-Titan
Operating Temperature - Maximum
158 Degrees F
DC Contact Rating
3 A @ 24 V
Mounting Hole Vertical Center to Center Distance
43 mm

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.