Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KL572
- Zoro # G223361725
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Compatible with Brand
Eaton
Actuator Style
Roller-Lever Arm
Roller Material
Nylatron
Arm Width
0.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50KL572
- Zoro #
- G223361725
- UPC #
- 782113361888
- Country of Origin
- Mexico
Dimensions
- Arm Width
- 0.67 in
- Arm Length - Maximum
- 2 in
- Roller Width
- 1 in
- Roller Diameter
- 0.75 in
- Arm Length - Minimum
- 2 in
- Arm Depth
- 2 in
- Manufacturer Warranty Length
- 1 yr
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 1 in, Arm Material Stainless Steel, Roller Material Nylatron, Arm Width 0.67 in, Arm Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.