Magnt Drv Pmp, 1in, Flange, 1/2hp, PP

  • Mfr # DB6HP-FF-M227
  • Zoro # G423356750
product price: 
$
1,506.99
/ea
Free Shipping & Returns

Key Features

Discharge Rotation Increments
0 Degrees
Ambient Temperature - Maximum
180 Degrees F
Flow Rate (Maximum)
41 gpm
Number of Stages
1
Case Pressure - Maximum
80 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6HP-FF-M227
Zoro #
G423356750
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Discharge Diameter
1 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
3 22/25 in

Details

Discharge Rotation Increments
0 Degrees
Ambient Temperature - Maximum
180 Degrees F
Flow Rate (Maximum)
41 gpm
Number of Stages
1
Case Pressure - Maximum
80 psi
Media Temperature - Minimum
35 Degrees F
Frequency
50/60 Hz
Pump Mounting Style
Base-Mounted, Foot-Mounted
Specific Gravity (Maximum)
1.8
Motor Design
Three-Phase
Item
Magnetic Drive Pump
Shut Off Pressure - Maximum
23.3 psi
NPSHr
11 ft
Pumping Application
Chemical Transfer, Liquid Transfer
Viscosity (Maximum)
150 cps
Phase
Three
Hazardous Location Class
Class I Division 2
Nameplate Voltage
208-230/460V AC
Impeller Material
Polypropylene
Chemical Compatibility
Horsepower (Maximum)
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Maximum
180 Degrees F
Discharge Standard
Flange
Shaft Seal Type
Sealless
Full Load Current
1.86-1.69/0.84A
Gasket Material
FKM
Pump Drive Configuration
Close-Coupled
Housing Material
Polypropylene
Pump Design
End Suction
Best Efficiency Flow
22 gpm
Inlet Standard
Flange
Ambient Temperature - Minimum
32 Degrees F
Feet of Head (Maximum)
54 ft
Mounting Orientation
Horizontal
Priming
Manual
Best Efficiency Head
44 ft
Motor Speed (Maximum)
3,450 RPM
Drive Coupling Type
Magnetic Coupling

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews