3/4inUniversal Hand Socket
- Mfr # 365624
- Zoro # G423582753
product price:Â
$
9.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365624
- Zoro #
- G423582753
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 3/4 Inch 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 365624 Professional Hand Socket This universal hand socket combines a 3/8in drive with a 3/4in 12-point socket for versatile fastening and removal. With an overall length of 56mm (2.2in), it's sized for controlled access while still offering the flexibility needed around obstructed or hard-to-reach fasteners. Built from Chromium-vanadium steel alloy and finished in chrome, it's designed for high strength, durability, and anti-corrosive protection. Size markings are stamped directly into the socket for quick identification and long-term tool organization in professional environments. Key Benefits 3/8in drive with 3/4in universal socket head for broad fastener access. 12-point design helps engage fasteners smoothly in varied working angles. 180-degree adjustability improves reach around obstacles and confined spaces. 56mm (2.2in) overall length balances clearance with stable hand control. Chromium-vanadium steel alloy construction delivers high strength and durability. Chrome finish adds anti-corrosive protection for long service life. Stamped size markings support fast identification and consistent tool organization. SKU: 365624. A practical choice when you need dependable fit, flexible access, and durable construction in one hand socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.