Shop GENIUS TOOLS
Create Account
1/4 Drive, 9/16in Univessal Hand Sockets.
- Mfr # 263718
- Zoro # G923578836
original price:Â $7.20 , new price: $6.48 , 10 percent off
new price:Â
$
6.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263718
- Zoro #
- G923578836
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 9/16 Inch 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 263718 Universal Hand Socket SKU: 263718. This 9/16in universal hand socket is built around a compact 1/4in drive and a 12-point profile for controlled engagement on compatible fasteners. Its 37mm (1.46in) overall length helps maintain access where clearance is limited. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability in professional environments. Size markings are stamped for quick identification during tool selection and organization. Key Benefits 9/16in 12-point universal socket profile supports stable fastener engagement. 1/4in drive size fits common ratchets, extensions, and hand drivers. 37mm (1.46in) overall length helps improve access in tight spaces. 180-degree adjustability increases reach to difficult-to-access fasteners. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Stamped size markings enable permanent, fast identification and better tool organization. Designed and made for professional technicians, this universal hand socket is built for heavy-use service work while maintaining precision. The combination of a high-precision chrome finish, durable alloy construction, and easy-to-read size stamping supports consistent performance and dependable storage across a working tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.