Shop GENIUS TOOLS
Create Account
3/8inDrive Universal Hand Sockets.11/16 inch Size.
- Mfr # 365622
- Zoro # G423580933
original price:Â $9.01 , new price: $8.11 , 9 percent off
new price:Â
$
8.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365622
- Zoro #
- G423580933
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 11/16 Inch 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 365622 universal hand socket SKU: 365622. This 3/8in drive universal hand socket in 11/16in size is built for controlled access when a straight socket approach won't work. The 12-point design supports quick engagement, while the universal joint provides flexibility around obstacles and in tighter working areas. Manufactured from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. The chrome finish helps resist corrosion in regular shop conditions, and the stamped size marking supports fast identification during tool organization. Key Benefits 3/8in drive, 11/16in universal hand socket for versatile fastening access. 180-degree adjustability helps reach difficult fasteners from challenging angles. 12-point configuration allows fast engagement on compatible fastener heads. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. 56mm (2.2in) overall length supports maneuverability in compact work areas. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to hold up to heavy use while maintaining consistent fit and movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.