1/4 Driv Universal Hand Sockets.
- Mfr # 253508
- Zoro # G623579072
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253508
- Zoro #
- G623579072
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 8mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 253508, Universal Hand Socket SKU: 253508. This 1/4in drive universal hand socket is built for controlled fastening with an 8mm, 12-point profile. Its compact 34mm (1.34in) overall length supports access and handling where space is limited. Made from Chromium-vanadium steel alloy and finished in chrome polish, it combines strength with corrosion resistance. The size is permanently stamped for quick identification and consistent tool organization in professional environments. Key Benefits 1/4in drive universal hand socket for secure fit and reliable torque transfer. 8mm, 12-point design supports precise engagement and efficient positioning. 34mm (1.34in) overall length balances reach with tight-space maneuverability. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and stays tough under heavy use. Stamped size marking enables fast selection and permanent, clear identification. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. Its durable alloy construction, corrosion-resistant finish, and easy-to-read size stamp help maintain consistent results, reduce downtime searching for the right size, and support dependable everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.