Shop LUCAS OIL
See all product information
Create Account
Fluid
- Mfr # 10112
- Zoro # G423785406
product price:Â
$
54.39
/ea
Sold in multiples of 4 for
$217.56
Key Features
Color
Amber
Transmission Fluid Type
CVT
Specific Gravity
0.84
Series
Multi-Vehicle
Flash Point
149.4 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10112
- Zoro #
- G423785406
- UPC #
- 049807101121
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Excellent Oxidation Resistance and Thermal Stability, Resists Shear Thinning Better Than Typical CVT Fluids
Details
- Item
- Fluid
- Color
- Amber
- Transmission Fluid Type
- CVT
- Specific Gravity
- 0.84
- Series
- Multi-Vehicle
- Flash Point
- 149.4 Degrees C
- Transmission Type
- Continuously Variable Transmissions
- Base Formulation
- Synthetic
- Viscosity @ 100 Deg C
- 7 cSt
- Manufacturer Specifications
- Honda HCF-2, NS-2, NS-3, Toyota TC
- SAE Viscosity Grade
- Not Specified
- Viscosity Index
- 182
- Features
- Excellent Oxidation Resistance and Thermal Stability, Resists Shear Thinning Better Than Typical CVT Fluids
- Container Type
- Bottle
- Wire Color
- Amber
Description
Fluid, Transmission Fluid Type CVT, Container Type Bottle, Container Size 1 gal, Series Multi-Vehicle, Transmission Type Continuously Variable Transmissions, Viscosity Index 182, Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Color Amber, Manufacturer Specifications Honda HCF-2, NS-2, NS-3, Toyota TC, Additives Included Not Applicable, Features Excellent Oxidation Resistance and Thermal Stability, Resists Shear Thinning Better Than Typical CVT Fluids, Flash Point 149.4 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.