Oil
- Mfr # 11164
- Zoro # G523523106
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Viscosity Index
95
Transmission Fluid Type
MTF
Base Formulation
Conventional
Container Size
5 gal
SAE Viscosity Grade
Not Specified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11164
- Zoro #
- G523523106
- UPC #
- 049807111649
- Country of Origin
- United States
- Viscosity Index
- 95
- Transmission Fluid Type
- MTF
- Base Formulation
- Conventional
- Item
- Oil
- SAE Viscosity Grade
- Not Specified
- Transmission Type
- Manual Transmissions
- Series
- Industrial Gear Oil
- Manufacturer Specifications
- ISO 150
- Container Type
- Pail
- Features
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
- Additive Included
- Corrosion and Oxidation Protection, Rust
- Standards
- AGMA
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Description
Oil, Transmission Fluid Type MTF, Container Type Pail, Container Size 5 gal, Series Industrial Gear Oil, Transmission Type Manual Transmissions, Viscosity Index 95, Standards AGMA, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Manufacturer Specifications ISO 150, Additives Included Corrosion and Oxidation Protection, Rust, Features Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.