Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil
- Mfr # 10856
- Zoro # G923524826
product price:Â
$
1,725.99
/ea
Key Features
Additive Included
Copper Corrosion, Rust Protection
Viscosity Index
105
Base Formulation
Conventional
Features
Provide the Highest Performance for Extended Oil Life
Transmission Type
Manual Transmissions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10856
- Zoro #
- G923524826
- UPC #
- 049807108564
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Provide the Highest Performance for Extended Oil Life
Details
- Additive Included
- Copper Corrosion, Rust Protection
- Viscosity Index
- 105
- Base Formulation
- Conventional
- Features
- Provide the Highest Performance for Extended Oil Life
- Transmission Type
- Manual Transmissions
- SAE Viscosity Grade
- 50
- Item
- Oil
- Container Type
- Drum
- Series
- Heavy Duty
- Manufacturer Specifications
- Caterpillar TO-4
Description
Oil, Container Type Drum, Container Size 55 gal, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 105, Base Formulation Conventional, SAE Viscosity Grade 50, Manufacturer Specifications Caterpillar TO-4, Additives Included Copper Corrosion, Rust Protection, Features Provide the Highest Performance for Extended Oil Life
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.