Shop ABUS

Combination Padlock, Front, Black/Silver

  • Mfr # 160HB/50-50
  • Zoro # G4409702

product price: 
$
40.25
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Front
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
160HB/50-50
Zoro #
G4409702
UPC #
078217128121
Country of Origin
China

Dimensions

Shackle Width
1 1/8 in
Shackle Height
2 in
Shackle Dia.
5/16 in
Body Height
2 in
Body Thickness
45/64 in
Body Width
2 1/64 in
Shackle Diameter
5/16 in
Fits Chest Size
Double Bolted

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Front
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Control
No
Item
Combination Padlock
Body Material
Zinc
Control Key Registration Required
No
Number of Bumpers
0
Security Level
General Security
Shackle Finish
Chrome Plated
Number of Digits
Four Numbers
Includes Lock Cover
No
Lock Body Finish
Chrome-Plated
Vertical Shackle Clearance
1 27/32 in
Shackle Shape
Rounded
Environment
Indoor and Outdoor
Lock Body Shape
Rectangular
Dial Color
Silver
Combination Type
Resettable
Shackle Type
Standard Shackle
Horizontal Shackle Clearance
1 9/64 in
Control Key Included
No
Number of Locks in Pack
1
Combination Style
Scrolling
Lock Body Material
Zinc Die-Cast
Series
160
Combination Alike
No
Lock Body Color
Silver
Features
Double Bolted
Key Controlled Combination Padlock
Not Key-Controlled
Includes Control Key
No
Body Color
Silver
Dial Number of Combination Digits
4
Resistance Properties
Weather Resistant
Combination Setting Type
Resettable

Description

Combination Padlock, Body Height 2 in, Body Material Zinc, Body Thickness 45/64 in, Body Width 2 1/64 in, Body Color Silver, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 2 in, Shackle Material Steel, Shackle Width 1 1/8 in, Weather Resistant Yes, High Security Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.