Shop BRISKHEAT
See all product information
Create Account
Temperature Controller, Digital, 9.50" L
- Mfr # SDXRA
- Zoro # G4444214
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Digital/Analog
Digital
Sensor Type
RTD
Description/Special Features
(4) Key Touch Pad Interface, Benchtop Design, Plug and Play Design
Voltage
120V
DIN Size
1/32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDXRA
- Zoro #
- G4444214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- DIN Size
- 1/32
- Width
- 6.4 in
- Length
- 9 1/2 in
- Depth
- 2.6 in
- Length (Straight Wireway)
- 9.5 in
- Overall Length
- 9 1/2 in
- Overall Width
- 6 3/8 in
- Overall Height
- 2 5/8 in
- Wire Rope Length
- 9 1/2 in
Description
Temperature Controller, Digital, RTD Sensor Type, DIN Size 1/32, Input Voltage 100 to 125V AC, Switch Function SPST, Output 15 N AMERICA / 10 EUROPE, Temp. Range 0 Degrees to 1000 Degrees F, Control Mode PID Autotune, Various Amps, Length 9.5 in, Width 6.4 in, Depth 2.6 in, Control Period Programmable, (4) Key Touch Pad Interface, Benchtop Design, Plug and Play Design, Hysteresis Programmable, Setting Accuracy +/-0.6 Percent Span, +/-1 Digit, Alarms Audible, Power Consumption 6 VA, Standards UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.