Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, White

  • Mfr # SFD212FG4YB07D07
  • Zoro # G4493675

product price: 
$
2,577.42
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0.1 to 999.9 sec
Output Voltage
460V AC
Output Frequency Range
0.5 to 200 Hz
Starting Torque
110 %
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFD212FG4YB07D07
Zoro #
G4493675
UPC #
785901268130
Country of Origin
Indonesia

Dimensions

Height
40.375 in
Depth
10.141 in
Width
9.038 in
Overall Depth
10 1/8 in
Overall Width
9 1/8 in
Overall Height
40 3/8 in

Details

Adjustable Deceleration Time
0.1 to 999.9 sec
Output Voltage
460V AC
Output Frequency Range
0.5 to 200 Hz
Starting Torque
110 %
Dynamic Braking
No
Torque @ 1 Hz
110 %
Max. Output Amps
7.6 A
Displays
Integrated, LCD
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Phase AC
Three
Display Type
LCD
With Line Contactor / No Line Contactor
With Line Contactor
Control Method
Keypad, Remote
Enclosure
Totally Enclosed
Adjustable Acceleration Time
0.1 to 999.9 sec
Accepts Input Control Signal
Remote Contact
Max. HP
5 hp
With Bypass / No Bypass
With Bypass
Output Phase AC
Three
Protection
Circuit Breaker
Input Voltage
460V AC
Enclosure Rating
NEMA 1
Output Voltage Range
414V AC to 506V AC
Ethernet Port Included
No
Number of Inputs
(2) Analog
Maximum Output Current
7.6 A
Number of Outputs
(1) Analog
Control Type
Remote Keypad
Standards
UL Type 1, RoHS
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
5 hp
Input Voltage Range
460V AC
Series
S-Flex Enclosed Drive
Color
White
Style
enclosed
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Input Type
Analog, Digital
Brake Chopper Included
No
Output Type
Analog
Output Frequency - Minimum
200 Hz
Line Contactor Design
With Line Contactor
Bypass Design
With Bypass
Accepts External Control Inputs
Yes
Includes Brake Chopper
No
NEMA Rating
NEMA 1
Number of Inputs - Analog
2
Output Phase
Three
IP Rating
IP55
Output Horsepower
5 hp
Output Current - Maximum
7.6 A
Includes Ethernet Port
No
Product Type
Variable Frequency Drive Bypass Panel
Input Phase
Three
Output Frequency - Maximum
0.5 Hz
Number of Outputs - Analog
1
Wire Color
White
Container Type
enclosed

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 7.6 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.