Variable Frequency Drive, Blue

  • Mfr # FRN0006G2S-4GU
  • Zoro # G4712951
product price: 
$
664.99
/ea
Free Shipping & Returns

Key Features

Max. HP
3 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
Single, Three
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0006G2S-4GU
Zoro #
G4712951
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5.91 in
Depth
5.71 in
Height
10.24 in
Overall Width
5 7/8 in
Overall Height
10 1/4 in
Overall Depth
5 3/4 in

Details

Item
Variable Frequency Drive
Max. HP
3 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
Single, Three
Enclosure
Open
Max. Output Amps
5.5 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Displays
LCD Keypad
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Standards
C22.2 No. 14, CE EN61800-5-1, cUL UL508C, EN61800-5:2007, RoHS Compliant 2002/96/EC, UL
Control Method
Keypad
Starting Torque
200 %
Control Type
Built-In Keypad
Key Pad Lockout
None
Adjustable Acceleration Time
0 to 6,000 sec
Digital Readout
Yes
Dynamic Braking
No
Torque @ 1 Hz
50 %
Input Frequency
60/50 Hz
Start/Stop Control
Automatic, Manual, Programmable
Output Frequency Range
25 to 500 Hz
Display Type
LED
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Adjustable Deceleration Time
0 to 6,000 sec
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Input Voltage Range
380 to 480V AC
Input Type
Analog, Digital
Ethernet Port Included
Yes
Output Type
Analog, Digital
Number of Outputs
(2) Analog, (6) Digital
Output Voltage Range
380V AC to 480V AC
Series
FRENIC-MEGA
Maximum Output Power
3 hp
Maximum Output Current
5.5 A
Enclosure Rating
NEMA 1
Number of Inputs
(2) Safety, (3) Analog, (9) Digital
Color
Blue
Application
Precise Motor Control
Style
Compact/Heat Sink
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Includes Heat Sink
Yes
Number of Outputs - Digital
6
IP Rating
IP20
Output Frequency - Maximum
25 Hz
Output Phase
Three
Includes Ethernet Port
Yes
Number of Inputs - Digital
9
Output Frequency - Minimum
500 Hz
Number of Inputs - Analog
3
Output Horsepower
3 hp
NEMA Rating
NEMA 1
Number of Outputs - Analog
2
Keypad Lockout
None
Line Contactor Design
No Line Contactor
Includes Brake Chopper
No
Input Phase
Single/Three
Output Current - Maximum
5.5 A
Bypass Design
No Bypass
Wire Color
Blue
Container Type
Compact/Heat Sink

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews